Shop SPECO TECHNOLOGIES
See all product information
Create Account
Paging Microphone, Condenser
- Mfr # MCDT300A
- Zoro # G5002085
product price:Â
$
99.99
/ea
Key Features
Material
Plastic
Depth
6 in
Includes
XLR to Mini XLR Cable
Color
Black
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCDT300A
- Zoro #
- G5002085
- UPC #
- 030519999465
- Country of Origin
- China
- Item
- Desktop Conference & Paging Microphone
- Material
- Plastic
- Includes
- XLR to Mini XLR Cable
- Color
- Black
- Connector Type
- XLR Male Connector
- Type
- Condenser
- Requires
- 9V Batteries
- Standards
- NDAA Compliant
- Number of Connectors
- 1
- Microphone Type
- Desktop
- Product Type
- Desktop Conference & Paging Microphone
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Depth
- 6 in
- Height
- 15 in
- Width
- 4 1/2 in
- Overall Height
- 15 in
- Overall Width
- 4 1/2 in
- Overall Depth
- 6 in
Description
Desktop Conference & Paging Microphone, Condenser, Material Plastic, Color Black, Depth 6 In., Height 15 In., Width 4-1/2 In., Connector Type XLR Male Connector, Requires 9V Batteries, Includes XLR To Mini XLR Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.