Stud Seal Kit, 5 Section
- Mfr # K-20-EH-5
- Zoro # G5003311
product price:Â
$
59.79
/ea
Key Features
Includes
Face Seals, Nuts, Studs
For Use With
Mfr. No. 28194502
Number of Work Sections
5
Product Type
Stud Assembly Kit
Compatible Manufacturer Model Number
20-RC-12-EH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-20-EH-5
- Zoro #
- G5003311
- UPC #
- -
- Country of Origin
- United States
- Item
- Stud Seal Kit
- Includes
- Face Seals, Nuts, Studs
- For Use With
- Mfr. No. 28194502
- Number of Work Sections
- 5
- Product Type
- Stud Assembly Kit
- Compatible Manufacturer Model Number
- 20-RC-12-EH
- Torque
- 28 ft-lb
- Compatible Series
- V20 Series
Description
Stud Seal Kit, Number of Work Sections 5, Product Type Stud Assembly Kit, Torque 28 ft-lb, Includes Face Seals, Nuts, Studs, Compatible Series V20 Series, Compatible Manufacturer Model Number 20-RC-12-EH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.