Back-Flow Preventer
- Mfr # 561131
- Zoro # G502302944
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
For Use With
For Continuous Pressure Use
Height
1.70 in
Type
Back-Flow
Inlet Type
FPT
Outlet Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561131
- Zoro #
- G502302944
- UPC #
- -
- Country of Origin
- United States
- Item
- Back-Flow Preventer
- For Use With
- For Continuous Pressure Use
- Type
- Back-Flow
- Inlet Type
- FPT
- Outlet Type
- FPT
Dimensions
- Height
- 1.70 in
- Outlet Size
- 3/8 in
- Length
- 3 in
- Inlet Size
- 3/8 in
- Width
- 2.30 in
Description
Encore , 3/8" Fpt X 3/8" Fpt;For Continous Use ( Pressure )
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.