Shop WIDIA
See all product information
Create Account
Cutting Tool
- Mfr # 6788454
- Zoro # G502670814
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Neutral
ISO Number
WGCSUN0438B
Features
Positive Mechanical Clamping
Toolholder Style
WGCMSU-B
For Toolholder
WGC Toolholders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6788454
- Zoro #
- G502670814
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Length
- 3 in
- Cutting Height
- 35.2 mm
- Wire Rope Length
- 3 in
- Length
- 3 in
- Fits Chest Size
- Positive Mechanical Clamping
Details
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Neutral
- ISO Number
- WGCSUN0438B
- Features
- Positive Mechanical Clamping
- Toolholder Style
- WGCMSU-B
- For Toolholder
- WGC Toolholders
- ANSI Code
- WGCSUN0438B
- Product Family
- WGC
- Cutting Application
- Cut-Off, Grooving
Description
Indexable Parting and Cut-Off Blade, Neutral, ANSI Code WGCSUN0438B, Cutting Application Cut-Off, Grooving, Cutting Height 35.2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.