Cutting Tool
- Mfr # 6740411
- Zoro # G702670805
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
ISO Number
WGCMRAR0319B317
Blade Width
1/8 in
Max. Grooving Width
1/8 in
Blade Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6740411
- Zoro #
- G702670805
- UPC #
- -
- Country of Origin
- India
Dimensions
- Blade Width
- 1/8 in
- Max. Grooving Width
- 1/8 in
- Depth of Cut
- 3/4 in
- Overall Length
- 2.3000 in
- Wire Rope Length
- 2.3000 in
- Length
- 2.3000 in
- Fits Chest Size
- Adjustable Face
Details
- Item
- Indexable Parting and Cut-Off Blade
- Cutting Direction
- Right Hand
- ISO Number
- WGCMRAR0319B317
- Blade Material
- Steel
- For Toolholder
- WGC Toolholders
- Cutting Application
- Face Grooving, Facing
- Product Family
- WGC
- ANSI Code
- WGCMRAR0319B317
- Compatible Hardware
- Insert SCR M5-0.8 x 14 T20, Wrench Torx Tx20
- Toolholder Style
- WGCRM-B
- Features
- Adjustable Face
Description
Indexable Parting and Cut-Off Blade, Right Hand, Steel, Blade Width 1/8 in, ANSI Code WGCMRAR0319B317, Compatible Hardware Insert SCR M5-0.8 x 14 T20, Wrench Torx Tx20, Cutting Application Face Grooving, Facing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.