Shop SPEEDAIRE

QuickCnnctCoupling, Socket, Steel, Nitrile

  • Mfr # 30E691
  • Zoro # G5033271

product price: 
$
19.69
/ea

Key Features

Interchange Type
Industrial
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
30E691
Zoro #
G5033271
UPC #
190735613320
Country of Origin
China
Item
Quick Connect Air Coupling
Interchange Type
Industrial
Material
Steel
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Threaded
Finish/Coating
Zinc-Plated
Max. Flow Rate
1,840.6 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Color
Silver
Temp. Range
-40 Degrees to 150 Degrees F
Application
Used on End of Hose or Air Supply
For Use With
Industrial Interchange Plug
Max. Working Pressure @ 70 F
300 psi
Valve Type
Poppet
Barbed
No
Connection Thread Type
NPT
Shell Material
Steel
Wire Color
Silver
Compatible Product Type
Industrial Interchange Plug

Dimensions

Hose Fitting Size
3/4 in
Coupling Size
1/2 in
Thread Size
3/4"-14
Body Size - Quick Connect Air Couplings
1/2 in

Description

The SPEEDAIRE - 30E691 is a quick-connect hose coupling for use as an end fitting on a hose or air supply line. It provides connection and disconnection using a sleeve locking mechanism. The coupling is made of steel with a zinc-plated finish and features a built-in poppet valve for controlling fluid or air flow. It is compatible with industrial interchange plugs and adheres to the industrial interchange standard, The coupling is rated for a maximum working pressure of 300 psi at 70°F and has a maximum rated flow rate of 1,840.6 liters per minute. The fitting is compatible with pneumatic service and general-purpose fluid transfer within the specified ratings (pressure, temperature, and flow).

Key Features:

  • Coupling component: Socket
  • Connection type: NPT with a 3/4"-14 thread size
  • Hose fitting gender: Male
  • Hose fitting size: 3/4 in
  • Coupling size and body size: 1/2 in
  • Seal material: Nitrile
  • Temperature range: -40°F to 150°F
  • Finish/coating: Zinc plated
  • Includes valve: Yes, poppet type
  • Color: Silver
  • Barbed: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.