Flat Face O-Ring Plug
- Mfr # 4229X04
- Zoro # G503653519
product price:Â
$
1.75
/ea
Sold in multiples of 6 for
$10.50
Key Features
Fitting Gender
Male
Hex Size
0.625
Fitting Thread Type 1
ORFS
Standards
Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
Length
0.394
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4229X04
- Zoro #
- G503653519
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hex Size
- 0.625
- Length
- 0.394
- Fitting Thread Size 1
- 9/16-18
- Hex Size (mm)
- 15.875
Details
- Fitting Gender
- Male
- Fitting Thread Type 1
- ORFS
- Standards
- Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Material
- Steel
- Weight
- 0.0444
- End 1 Connection Type
- Male
- Body Material
- Steel
- Adapter Type
- Caps & Nuts
- End Style
- ORFS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.