JIC Bulkhead Locknut Trivalent Plated
- Mfr # 5924X10CFT
- Zoro # G903654932
product price:Â
$
1.29
/ea
Sold in multiples of 8 for
$10.32
Key Features
Material
Steel
Fitting Thread Type 1
JIC 37 Degrees Flare
Body Material
Steel
Weight
0.053
Adapter Type
Caps & Nuts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5924X10CFT
- Zoro #
- G903654932
- UPC #
- -
- Country of Origin
- China
Details
- Material
- Steel
- Fitting Thread Type 1
- JIC 37 Degrees Flare
- Body Material
- Steel
- Weight
- 0.053
- Adapter Type
- Caps & Nuts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.