B45 Stainless Steel Pressure Cooker - 4 Litres

  • Mfr # B45
  • Zoro # G503755879
product price: 
$
96.15
/ea

Key Features

Capacity
1.06 gal
Material
Stainless Steel, Aluminum
Features
Stove Top Safe, Easy Clean, Locking Lid, Control Valve, Whistle
Color
Silver
Application
Frying, Cooking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B45
Zoro #
G503755879
UPC #
8901165046808
Country of Origin
China

Dimensions

Diameter
6.6 in

Details

Item
Pressure Cooker
Capacity
1.06 gal
Material
Stainless Steel, Aluminum
Features
Stove Top Safe, Easy Clean, Locking Lid, Control Valve, Whistle
Color
Silver
Application
Frying, Cooking
Handle
Bakelite

Description

This Hawkins pressure cooker has a 100% stainless steel body and lid which is stays bright, does not pit or corrode, is easy to clean and extremely hygienic. It is Suitable for gas, electric, ceramic, halogen and induction cooktops. This pressure cooker is also equipped with a stay cool handle.To ensure uniform heating, the bottom has a core of 5.81 mm thick base sheets of stainless steel. It is a great little Pressure cooker which can be used safely for light and deep frying and pressure cooking. Inside-fitting lid is pressure locked while in operation, patented pressure regulator prevents clogging of steam vent, direction, controlled fingertip steam release, shielded safety valve.
  • 4 Litres Capacity.
  • Stainless steel body and lid.
  • Ideal for cooking for 4-6 Persons.
  • Shielded safety valve.
  • Pressure locked safety lid.
  • Easy to Open and Close lid.
  • New 'whistling' pressure regulator.
  • Shielded Safety valve.
  • Gasket lasts longer.
  • Mirror polished; interior and base matt finish.
  • Inside fitting lid opens only when pressure falls.
  • Stay cool handles.
  • Base Flat Diameter: 168 mm (6.6 inch).
  • Body Maximum Diameter: 420 mm (16.5 inch).
  • Base Thickness: 5.81 mm (0.23 inch).
  • Dimensions: 16" L x 10" H x 7" W.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews