Shop SUPERIOR GLOVE

Work Gloves, Drivers, S, Leather, PR

  • Mfr # 378GKGTVBE-S
  • Zoro # G504970400

product price: 
$
27.29
/pr

Key Features

Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
378GKGTVBE-S
Zoro #
G504970400
UPC #
779406408467
Country of Origin
Pakistan
Item
Work Gloves
Palm Material
Leather, Goatskin
Insulated
Yes
Knuckle Padding Material
TPR Rubber
Color
Tan / Gray
ANSI/ISEA Cut Level
A6
Glove Hand Style
Left and Right
Thumb Style
Keystone
Glove Back Material
Goatskin
ANSI/ISEA Puncture Level
4
Finger Style
Full Finger
Stitching Material
Kevlar(R)
Hand
Left and Right
Series
Endura
Cuff Material
Leather
Finger Coverage
Full Finger
Palm Color
Tan
Sold As
Pair
Glove Liner Material
Kevlar(R)
ANSI/ISEA Impact Level
2
Glove Coating Coverage
Uncoated
Cut-Resistance Coverage
Full
Palm Style
Padded
Includes Reinforced Thumb Crotch
No
Leather Coverage Style
Full Leather
Knuckle Protection Material
TPR Rubber
Glove Back Color
Gray
Leather Glove Style
Drivers
Cuff Style
Safety
Reflective Backing
No
Minimum Temperature
-13 Degrees F
Hand Protection Style
Glove
Glove Insulation Material
Thinsulate
Glove Features
Padded Palm
Includes Double Palm
No
Vibration Dampening Method
Padding
Pairs per Package
1

Dimensions

Glove Size
S
Glove Length
9 19/32 in
Size- Numeric
7
Size- Alpha
S
Cuff Length
2 in

Description

Work Gloves, Hand Protection Style Glove, Additional Hazard Protection Puncture-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A6, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated Yes, Sold As Pair, Leather Coverage Style Full Leather, Glove Length 9 19/32 in, Glove Hand Style Left and Right, Thumb Style Keystone, Glove Insulation Material Thinsulate, Cuff Style Safety, Glove Liner Material Kevlar(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.