Hard Hat Adapter
- Mfr # 251-01-6225
- Zoro # G424209901
product price:Â
$
13.25
/ea
Key Features
Size
OS
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 251-01-6225
- Zoro #
- G424209901
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- OS
Details
- Color
- Clear
Description
Clips into the universal accessory slots of the hard hat, Curved plastic channel fits over both standard and short brims , Pivoting blades allow the visor to be lifted up when not in use, Will fit the JSP Surefit Safety Visors, Can also be used in conjunction with Surefit Contour Ear Muffs, Meets ANSI Z87+ requirements when worn with safety glasses or goggles
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.