Shop JOHNSON CONTROLS
See all product information
Create Account
Conversion Kit, Horizontal, Hardware Kit
- Mfr # T-4000-610
- Zoro # G5060964
product price:Â
$
43.15
/ea
Key Features
Color
Beige
Size
1 in L x 2-1/2 in H x 5 in D
For Use With
Pneumatic Thermostats
Includes
Hardware Kit
Overall Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-4000-610
- Zoro #
- G5060964
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Size
- 1 in L x 2-1/2 in H x 5 in D
- Overall Depth
- 5 in
- Overall Height
- 2 1/2 in
Details
- Item
- Pneumatic Thermostat Conversion Kit
- Color
- Beige
- For Use With
- Pneumatic Thermostats
- Includes
- Hardware Kit
- Compatible Manufacturer Model Number
- H-4100 and H-5100 Series
- Accessory Type
- Conversion Kit
- Mounting Direction
- Horizontal, Vertical
- Compatible Brand and Series
- Johnson Controls T-4000 Series
- Wire Color
- Beige
- Compatible Product Type
- Pneumatic Thermostats
Description
Pneumatic Thermostat Conversion Kit, Color Beige, Compatible Brand and Series Johnson Controls T-4000 Series, Compatible Manufacturer Model Number H-4100 and H-5100 Series, Includes Hardware Kit, Mounting Direction Horizontal, Vertical, Overall Depth 5 in, Overall Height 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.