Steam Trap, Cast Iron, 15 psi, 1 1/4 in

  • Mfr # FTN-C1F9A
  • Zoro # G8649803
product price: 
$
353.99
/ea
Free Shipping & Returns

Key Features

(F)NPT Connections
1 1/4 in
Max. Operating PSI
15 psi
Disc Material
Stainless Steel
End to End Length
6 1/4 in
Condensate Capacity Lbs/Hr
2,340 lb/hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FTN-C1F9A
Zoro #
G8649803
UPC #
-
Country of Origin
Mexico
Item
Steam Trap
(F)NPT Connections
1 1/4 in
Max. Operating PSI
15 psi
Disc Material
Stainless Steel
Condensate Capacity Lbs/Hr
2,340 lb/hr
Max. Temp.
450 Degrees F
Body Material
Cast Iron
Downstream PSI Range
15 psi
Application
Steam Lines
NPT Port
1 1/4 in
NPT Outlet
1 1/4 in
Pipe Configuration
Side In, Side Out
Type
Float and Thermostatic
NPT Inlet
1 1/4 in
Allowable Pressure - Maximum
250 psi
Number of Ports
2
Operating Pressure - Maximum
15 psi
Float Material
Cast Iron
Port Connection Type
NPT
Operating Temperature - Maximum
450 Degrees F
Maximum Capacity at Maximum Pressure Load
2,340 lb/hr at 15 psi
Installation Orientation
Horizontal
Includes Strainer
Strainer Not Included
Distance Between Inlet and Outlet Port
6 1/4 in
Includes Air Vent
Air Vent Included
Condensate Capacity
2,340 lb/hr
Resistance Properties
Water Hammer Resistant
Steam Trap Type
Float & Thermostatic
Air Vent Material
Stainless Steel
Port Connection Gender
Female
Manufacturer Series
FTN
Configuration
H Pattern

Dimensions

End to End Length
6 1/4 in
Port Connection Size
1 1/4 in

Description

Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Steam Lines, Body Material Cast Iron, Condensate Capacity 2,340 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 6 1/4 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Manufacturer Series FTN

Ratings & reviews