Shop EATON

Enclosed Variable Frequency Drive, White

  • Mfr # EHB4D61A1KT0G20000
  • Zoro # G506439165

product price: 
$
5,851.99
/ea
Free Shipping & Returns

Key Features

Adjustable Acceleration Time
0.1 to 3,000 sec
Maximum Output Current
4.6 A
Adjustable Deceleration Time
0.1 to 3,000 sec
Enclosure
Totally Enclosed
Output Frequency Range
0 to 400 Hz (standard)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EHB4D61A1KT0G20000
Zoro #
G506439165
UPC #
786689045135
Country of Origin
Dominican Republic
Adjustable Acceleration Time
0.1 to 3,000 sec
Maximum Output Current
4.6 A
Adjustable Deceleration Time
0.1 to 3,000 sec
Enclosure
Totally Enclosed
Output Frequency Range
0 to 400 Hz (standard)
Output Type
Analog, Digital
Input Voltage
208V AC
Control Method
Keypad
Protection
DC Bus Overvoltage, Input Phase Supervision, Motor Overload, Motor Phase Supervision, Motor Stall, Motor Underload, Overcurrent, Overvoltage, Short-Circuit Protection of 24 V Reference Voltage, Surge, Undervoltage, Unit Overtemperature
Series
PowerXL DH1
Standards
CE Certified, CSA Certified C22.2 No. 274-13, cUL Listed, EAC, EN 61800-5-1, RCM (C-Tick), RoHS Compliant, UL Listed, UL Listed 508C
Start/Stop Control
Automatic, Manual, Programmable
Control Type
Built-In Keypad
Input Type
Analog, Digital
Dynamic Braking
Yes
Digital Readout
Continuous Output Current; Frequency Resolution; Initial Output Current; Output Frequency; Output Voltage; Overload Current
Output Phase AC
Three
Output Voltage
208V AC
Input Frequency
60/50 Hz
With Line Contactor / No Line Contactor
2 Contactor Bypass
Input Phase AC
Three
Brake Chopper Included
No
Item
Enclosed Variable Frequency Drive
With Bypass / No Bypass
With Bypass
Maximum Output Power
1 hp
Enclosure Rating
NEMA 1
Style
Enclosed HVAC Drive with Bypass
Color
White
Number of Outputs
(3) Relay Out, (1) Digital Out, (2) Analog Out
Form Factor
0.01 Hz Resolution
Number of Inputs
(8) Digital In, (2) Analog In
Ethernet Port Included
No
Input Voltage Range
380 to 500V AC
Torque Application
Constant Torque, Variable Torque
Output Voltage Range
208V AC
Application
HVAC AC Drive
Bypass Design
With Bypass
Number of Outputs - Analog
2
Output Horsepower
1 hp
NEMA Rating
NEMA 1
Output Frequency - Minimum
400 Hz
Line Contactor Design
2 Contactor Bypass
Includes Brake Chopper
No
Number of Inputs - Digital
8
Product Type
Variable Frequency Drive
Number of Outputs - Digital
1
Input Phase
Three
Number of Inputs - Analog
2
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
No
IP Rating
IP21
Output Phase
Three
Number of Outputs - Relay
3
Output Current - Maximum
4.6 A
Wire Color
White
Container Type
Enclosed HVAC Drive with Bypass
Sensor Body Style
Enclosed HVAC Drive with Bypass

Description

Enclosed Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 4.6 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz (standard), Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.