Shop EATON

Variable Frequency Drives, Gray

  • Mfr # EGF0404A380-PUMP02
  • Zoro # G423549749

product price: 
$
27,659.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Line Contactor Design
No Line Contactor
Adjustable Deceleration Time
0.1 to 3000 sec
Product Type
Variable Frequency Drive Pump Panel
Output Horsepower
30 hp
Output Frequency - Maximum
400 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EGF0404A380-PUMP02
Zoro #
G423549749
UPC #
-
Country of Origin
Mexico
Line Contactor Design
No Line Contactor
Item
Variable Frequency Drives
Adjustable Deceleration Time
0.1 to 3000 sec
Product Type
Variable Frequency Drive Pump Panel
Output Horsepower
30 hp
Output Frequency - Maximum
400 Hz
Input Phase
Three
Includes EMI Filter
Yes
Communication Protocols Supported
BACnet MS/TP, EtherNet/IP, Modbus RTU, Modbus TCP
Series
PowerXL(TM) DG1
Application
Irrigation Pumping Industry
Includes Communication Port
Yes
Bypass Design
With Bypass
Start/Stop Control
Automatic, Manual, Programmable
Accepts External Control Inputs
Yes
Torque Application
Variable Torque
Protection
Drive Thermal Overload, Line Surge Protection to 50 kA, Output Phase Protection, Overvoltage, Phase to Phase or Phase to Ground Short Circuit
Color
Gray
Output Current - Maximum
40 A
Style
Enclosed Drive for Pumps
Includes Ethernet Port
Yes
Output Phase
Three
Includes Brake Chopper
No
Includes Surge Protector
Yes
IP Rating
IP55
Standards
cUL, UL
Adjustable Acceleration Time
0.1 to 3000 sec
Output Frequency - Minimum
0 Hz
Output Voltage
480V AC
NEMA Rating
NEMA 3R
Input Voltage
480V AC
Wire Color
Gray
Container Type
Enclosed Drive for Pumps
Sensor Body Style
Enclosed Drive for Pumps
Includes Disconnect Switch
Yes

Dimensions

Overall Height
89 3/4 in
Overall Width
30 7/8 in
Frame Size
DX
Overall Depth
25 1/2 in

Description

Variable Frequency Drives, Input Voltage 480V AC, Output Voltage 480V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.