Super Rapid Fitting
- Mfr # 6610 8-1/4
- Zoro # G506977247
product price:
$
7.35
/ea
Sold in multiples of 10 for
$73.50
Key Features
Material
Brass
Connection Type
Orienting Tube
Seal Material
NBR
Temp. Range
-20 Degrees to 80 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6610 8-1/4
- Zoro #
- G506977247
- UPC #
- -
- Country of Origin
- Italy
Details
- Material
- Brass
- Connection Type
- Orienting Tube
- Seal Material
- NBR
- Temp. Range
- -20 Degrees to 80 Degrees C
Description
The CAMOZZI - 6610 8-1/4 is a quick-connect fitting with a connection type: orienting tube, for use in fluid or pneumatic systems with specified connection compatibility. Made primarily of brass, this fitting includes NBR seals for sealing at the specified operating conditions. Temperature rating: -20°C to 80°C.
Key Features:
- Connection Type: Orienting Tube
- Material: Brass
- Seal Material: NBR
- Temperature Range: -20°C to 80°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.