Shop CAMOZZI
See all product information
Create Account
#Nd6580 08-00, Super Rapid Fitting Dot Nps, Union, 1/2" OD
- Mfr # ND6580 08-00
- Zoro # G006977204
product price:
$
11.35
/ea
Sold in multiples of 10 for
$113.50
Key Features
Material
Brass
Connection Type
Tube - Tube
Seal Material
NBR
Temp. Range
-50 Degrees to 100 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND6580 08-00
- Zoro #
- G006977204
- UPC #
- -
- Country of Origin
- Italy
- Material
- Brass
- Connection Type
- Tube - Tube
- Seal Material
- NBR
- Temp. Range
- -50 Degrees to 100 Degrees C
Description
The CAMOZZI - ND6580 08-00 is designed for tube-to-tube connections. It is made primarily of brass and utilizes NBR (nitrile rubber) as the seal material used with an NBR (nitrile rubber) seal to form a seal. This fitting is rated for operation within -50°C to 100°C for tube-to-tube connectivity in applications using the rated temperature range.
Key Features:
- Connection Type: Tube to Tube
- Material: Brass
- Seal Material: NBR (nitrile rubber)
- Temperature Range: -50°C to 100°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.