Shop BUSINESS SOURCE
See all product information
Create Account
Basic Roundring Binder, Black
- Mfr # BSN28523
- Zoro # G507199426
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Pocket Location
Inside Front & Back
Ring Type
Round Ring
Binder Size Capacity
1 in
Binder Features
Open and Closed Triggers, Sturdy, Exposed Rivet
Material
Polypropylene, Chipboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BSN28523
- Zoro #
- G507199426
- UPC #
- 35255285230
- Country of Origin
- Mexico
Dimensions
- Binder Size Capacity
- 1 in
- Sheet Size
- 8-1/2 in x 5-1/2 in
Details
- Pocket Location
- Inside Front & Back
- Ring Type
- Round Ring
- Binder Features
- Open and Closed Triggers, Sturdy, Exposed Rivet
- Material
- Polypropylene, Chipboard
- Fastener Material
- Metal
- Number of Rings
- 3
- Binder Sheet Capacity
- 240
- Color
- Black
- Item
- Reference Binder
Description
Basic roundring binder features two triggers on the ring mechanism that provide easy access to your documents Backmounted metal rings allow pages to lie flat 1 capacity holds up to 240 sheets Clear pockets inside front and back covers offer extra document storage with a 30sheet capacity for each pocket Design also features a sturdy chipboard core and exposed rivets Threering binder is made of polypropylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.