Shop QUICKFIT
See all product information
Create Account
View Binder, 3-Ring Binder, Angle D Ring, 1.5 Inch, White - 1 1/2in Binder Capacity - Letter - 8
- Mfr # 870200
- Zoro # G123364406
product price:Â
$
9.99
/ea
Key Features
Binder Size Capacity
1-1/2 in
Number of Rings
3
Material
Polypropylene
Color
White
Sheet Size
8-1/2 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 870200
- Zoro #
- G123364406
- UPC #
- 64128870204
- Country of Origin
- Canada
- Number of Rings
- 3
- Material
- Polypropylene
- Color
- White
- Item
- Binder
- Ring Type
- D-Ring
- Binder Sheet Capacity
- 375
- Binder Features
- Clear Overlay
- Sheet Standard
- Letter
Dimensions
- Binder Size Capacity
- 1-1/2 in
- Sheet Size
- 8-1/2 in x 11 in
- Binder Ring Size
- 1-1/2 in
Description
View Binder, 3-Ring Binder, Angle D Ring, 1.5 Inch, White - 1 1/2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 375 Sheet Capacity - 3 x 1.50in Ring(s) - Fastener(s): D-Ring - Polypropylene - White - Recycled - Clear Overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.