View Binder, 3-Ring Binder, Angle D Ring, 2 Inch, White - 2in Binder Capacity - Letter - 8 1/2in x
- Mfr # 870300
- Zoro # G223364375
product price:Â
$
12.89
/ea
Key Features
Material
Polypropylene
Binder Size Capacity
2 in
Number of Rings
3
Binder Ring Size
2 in
Binder Features
Clear Overlay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 870300
- Zoro #
- G223364375
- UPC #
- 64128870303
- Country of Origin
- Canada
- Material
- Polypropylene
- Number of Rings
- 3
- Item
- Binder
- Binder Features
- Clear Overlay
- Color
- White
- Ring Type
- D-Ring
- Binder Sheet Capacity
- 500
- Sheet Standard
- Letter
Dimensions
- Binder Size Capacity
- 2 in
- Binder Ring Size
- 2 in
- Sheet Size
- 8-1/2 in x 11 in
Description
View Binder, 3-Ring Binder, Angle D Ring, 2 Inch, White - 2in Binder Capacity - Letter - 8 1/2in x 11in Sheet Size - 500 Sheet Capacity - 3 x 2in Ring(s) - Fastener(s): D-Ring - Polypropylene - White - Recycled - Clear Overlay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.