Shop KERICK

Complete Float Valve Assembly, 3/4 in

  • Mfr # PT75SS-5
  • Zoro # G508363390

product price: 
$
35.19
/ea

Key Features

Float Size
6 in
Connection Type
NPT
Body Material
PVC
Float Material
Polyethylene
Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT75SS-5
Zoro #
G508363390
UPC #
-
Country of Origin
United States
Item
Float Valve Assembly
Connection Type
NPT
Body Material
PVC
Float Material
Polyethylene
Rod Thread
1/4"-20
Max. Pressure
60 psi
Flow Rate
27.5 gpm @ 30 psi, 37 gpm @ 60 psi
Valve Material
PVC
Mounting
Bulkhead
Standards
Standard 169
Rod Material
Stainless Steel
Arm Adjustability
Adjustable
Maximum Pressure - Operating
100 psi
Connection Type - Side 2
NPT
Connection Gender - Side 2
Male
Operating Temperature - Maximum
100 Degrees F
Connection Type - Side 1
NPT
Seal Material
Santoprene Rubber
For Media
Water
Includes Float and Rod
Float and Rod Included
Connection Gender - Side 1
Male
NSF Certifications for Food and Drinking Water
NSF 61
Seat Style
Single Seated
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Valve Body Style
Angle
Float Shape
Cylindrical

Dimensions

Float Size
6 in
Size
3/4 in
Rod Length
12 in
Float Diameter
6 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in

Description

Float Valve Assembly, Mounting Bulkhead, Size 3/4 in, Connection Type NPT, Rod Thread 1/4 In.-20, Rod Length 12 in, Rod Material Stainless Steel, Body Material PVC, Max. Pressure 60 psi, Valve Material PVC, Float Material Polyethylene, Float Size 6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.