PipeNipple, Steel, 11/2", , 11/2"
- Mfr # 793M58
- Zoro # G808662117
product price:Â
$
3.49
/ea
Key Features
Pipe Size (Fittings)
1-1/2"
Standards
ASTM A733
Nominal Pipe Size
1 1/2 in
Thread Configuration
Unthreaded
Fitting Compatibility
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 793M58
- Zoro #
- G808662117
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size (Fittings)
- 1-1/2"
- Nominal Pipe Size
- 1 1/2 in
- Outside Diameter
- 1 29/32 in
- Overall Length
- 1 1/2 in
- Wall Thickness
- 0.145 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Operating Temperature 350 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 1 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.