Shop SIEMENS
See all product information
Create Account
Module
- Mfr # 6SL3210-1PH22-0AL0
- Zoro # G509016424
product price:Â
$
4,534.99
/ea
Free Shipping & Returns
Key Features
Depth
237 millimetre
Height
472 millimetre
Width
200 mm
Power loss, static, current-independent [Pls]
31 watt
Max. output frequency
550 hertz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6SL3210-1PH22-0AL0
- Zoro #
- G509016424
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 237 millimetre
- Height
- 472 millimetre
- Width
- 200 mm
Details
- Power loss, static, current-independent [Pls]
- 31 watt
- Max. output frequency
- 550 hertz
- Brake chopper integrated
- Yes
- max. mains voltage
- 690 volt
- Input phase number
- 3
- Min. network voltage
- 500 volt
- Design of frequency changer
- U converter
- Rated output voltage
- 690 volt
- Rated output current
- 19 ampere
- Relative symmetric mains voltage tolerance
- 10 percent
- max. output power with linear load and rated output voltage
- 11 kilowatt
- Use in the industrial area permissible
- Yes
- description of product type
- PM240-2
- Protection type IP
- IP20
- max. output power with square load at rated output voltage
- 15 kilowatt
- Relative symmetric mains frequency tolerance
- 5 percent
- Output phases, number of
- 3
Description
SINAMICS G120 POWER PM240-2 WITH BUILT IN CL. A FILTER WITH BUILT IN BRAKING CHOPPER 3AC500-690V +10/-20% 47-63HZ OUTPUT HIGH OVERLOAD: 11KW FOR 200% 3S,150% 57S,100% 240S AMBIENT TEMP -20 TO +50 DEG C HO OUTPUT LOW OVERLOAD: 15kW FOR 150% 3S,110% 57S,100% 240S AMBIENT TEMP -20 TO +40 DEG C LO 472 X 200 X 237 HXWXD, FSD PROTECTION IP20 WITHOUT CONTROL UNIT AND PANEL APPROVED FOR CU FIRMWARE- VERSION V4.7 HF8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.