Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-354D5EB-S20S
  • Zoro # G509944314

product price: 
$
940.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Display Type
LCD
With Bypass / No Bypass
With Bypass
Starting Torque
200 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-354D5EB-S20S
Zoro #
G509944314
UPC #
786689349363
Country of Origin
Dominican Republic

Dimensions

Overall Height
254 mm
Overall Depth
342.9 mm
Overall Width
171.45 mm

Details

Item
Variable Frequency Drive
Input Voltage
600V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Display Type
LCD
With Bypass / No Bypass
With Bypass
Starting Torque
200 %
With Line Contactor / No Line Contactor
No Line Contactor
Standards
UL Listed
Enclosure
Open
Dynamic Braking
Yes
Displays
Multi Segment LCD
Output Frequency Range
0 to 400 Hz
Output Phase AC
Three
Adjustable Deceleration Time
0.1 to 3,000 sec
Output Voltage
525V AC to 600V AC
Input Phase AC
Three
Digital Readout
Output Frequency
Start/Stop Control
Programmable
Input Frequency
60/50 Hz
Adjustable Acceleration Time
0.1 to 3,000 sec
Accepts Input Control Signal
Open Loop Vector Control
Maximum Output Current
4.5 A, 7.5 A
Input Type
Analog, Digital
Input Voltage Range
525 to 600V AC
Maximum Output Power
3 hp, 5 hp
Ethernet Port Included
Yes
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Relay
Brake Chopper Included
Yes
Series
DM1
Number of Inputs
(1) Analog, (4) Digital
Output Type
Relay
Enclosure Rating
IP20
Style
Compact
Color
White
Output Voltage Range
525V AC to 600V AC
Number of Inputs - Digital
4
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Output Phase
Three
Number of Inputs - Analog
1
Accepts External Control Inputs
Yes
IP Rating
IP20
Output Horsepower
3 hp, 5 hp
Input Phase
Three
Output Frequency - Minimum
400 Hz
Output Frequency - Maximum
0 Hz
Includes Ethernet Port
Yes
Line Contactor Design
No Line Contactor
Output Current - Maximum
4.5 A, 7.5 A
Bypass Design
With Bypass
Number of Outputs - Relay
2

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3 hp, 5 hp, Maximum Output Current 4.5 A, 7.5 A, Output Voltage 525-600V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.