Shop BALDOR-RELIANCE

DC Permanent Magnet Motor, 56C

  • Mfr # CDP3440
  • Zoro # G8051858

product price: 
$
1,213.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Shaft Dia.
5/8 in
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDP3440
Zoro #
G8051858
UPC #
781568124451
Country of Origin
United States
Item
DC Permanent Magnet Motor
HP
3/4
Voltage
90V DC
Nameplate RPM
1,750 RPM
Frame
56C
Full Load Amps
7.6 A
Phase
DC
RPM Range
1,701-1,800
Motor Thermal Protection
None
Motor Mounting Type
Face/Base
Stud Quantity
4
Full Load Torque
36 in-lb
Voltage Compatibility
90V DC
Motor Design
Permanent Magnet
Motor Sub Application
Conveyors; Mixers; Packaging Machinery
Max. Ambient Temp.
40 Degrees C
Brush Type
Carbon
Motor Application
General Purpose
Standards
CE, CSA, RoHS Compliant, UR, WEEE
Ins. Class
F
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Weight
41 lb
Motor Bearings
Sealed
Duty Cycle
Continuous
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
85 %
Removable Base
Yes
Motor Service Factor
1
Motor Shaft Design
Keyed
Replacement For
34CB4504SP; 34FH5002A01SP; 34FN3002A01SP; 34GS1011SP; BP5000BK08SP; BP5201A11SP; LB1624; MN416A01
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Manufacturers Warranty
1 yr
Shaft Design
Keyed
Mounting Position
Horizontal
Includes
Removable Base
Full Load Current
7.6 A
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage
90V DC
Product Type
DC Motor
Insulation Class
F
Nameplate Service Factor
1
Application
General Purpose
Frame Material
Steel
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Horsepower
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
12 11/16 in
Overall Length
14 9/16 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Wire Rope Length
14 9/16 in
Length
14 9/16 in

Description

DC Permanent Magnet Motor, DC Phase, Motor Design Permanent Magnet DC, 3/4 HP, Nameplate RPM 1,750, Voltage 90V DC, 7.6 A Full Load Amps, 56C Frame, Full Load Torque 36 in-lb, Replacement For 34CB4504SP; 34FH5002A01SP; 34FN3002A01SP; 34GS1011SP; BP5000BK08SP; BP5201A11SP; LB1624; MN416A01, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.