Shop SANWA
Create Account
Basic Digital Clamp Meter with Multimeter Functionality
- Mfr # DCM400
- Zoro # G509983979
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCM400
- Zoro #
- G509983979
- UPC #
- -
- Country of Origin
- Japan
Description
The Sanwa DCM400 is a 400 Amp digital clamp meter with an accuracy of 1.9%.The DCM400 is a digital AC clamp meter is designed for the IEC measurement category CAT. III 300V, and it is suitable for measuring low-voltage circuits. Along with measuring AC currents, the DCM400 is capable of measuring AC and DC power up to 600 Volts. It can also measure resistance, frequency, and continuity with a buzzer alarm.The device has a 4000 count / 42 segment analog bar graph display. It features a hold option to pause a measurement on the display. The device also has an auto-power off feature that turns it off after 30 minutes of no operation.Meter includes one set of test leads, carrying case and instruction manual.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.