Shop NANUK
See all product information
Create Account
910 Waterproof Hard Case with Foam Insert
- Mfr # 910-1001
- Zoro # G510012934
product price:Â
$
84.95
/ea
Key Features
Material
Thermoplastic
Length
14.3"
Width
11.1"
Height
4.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 910-1001
- Zoro #
- G510012934
- UPC #
- 666365009876
- Country of Origin
- Canada
Dimensions
- Length
- 14.3"
- Width
- 11.1"
- Height
- 4.7"
Details
- Material
- Thermoplastic
Description
Protect your gear with the NANUK ! Lightweight and stylish, the 910 adapts to every environment. There's no trail too challenging for its rugged NK-7 shell and tough PowerClaw latching system. Weatherproof and designed for high-impact conditions, it offers you peace of mind when on the move. The soft grip and ergonomic handle makes for easy transportation as well.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov