Shop SEALLINE
See all product information
Create Account
Phone/Camara Case, 4 x6 In, Gray
- Mfr # 7067
- Zoro # G7759004
product price:Â
$
15.19
/ea
Key Features
Material
600D Polyurethane Coated Polyester
Width
4 in
Height
6 in
For Use With
Phones, Point and Shoot Cameras
Number of Pockets
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7067
- Zoro #
- G7759004
- UPC #
- 040818070673
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 6 in
Details
- Material
- 600D Polyurethane Coated Polyester
- For Use With
- Phones, Point and Shoot Cameras
- Number of Pockets
- 0
- Features
- Internal Dimensions: 3-1/8 x 5-3/8 in , PVC-Free. SealLock(TM) Zipper Withstands Submersion In 1 meter Of Water For 30 min, Meets IP-X7 Standard
- Color
- Gray w/Clear Window
- Item
- Phone/Camara Case
- Type
- Water Resistant
- Accessory Type
- Phone/Camara Case
- Product Type
- Phone/Camara Case
Description
Phone/Camara Case, Product Type Phone/Camara Case, Features Internal Dimensions: 3-1/8 x 5-3/8 in , PVC-Free. SealLock(TM) Zipper Withstands Submersion In 1 meter Of Water For 30 min, Meets IP-X7 Standard, Color Gray w/Clear Window, For Use With Phones, Point and Shoot Cameras
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.