Wireless Call Button, VHF

  • Mfr # RQA-151M
  • Zoro # G5106421
product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

Band Type
VHF MURS
Height (In.)
7 3/5 in
Channels
1
Width (In.)
5 in
Battery
(6) AA Alkaline Batteries, Provides Up To 7000 Transmissions
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RQA-151M
Zoro #
G5106421
UPC #
749387000318
Country of Origin
United States

Dimensions

Height (In.)
7 3/5 in
Width (In.)
5 in
Length (In.)
2 1/10 in
Battery Size
AA
Overall Height
7 5/8 in
Overall Width
2 1/8 in
Overall Depth
5 in

Details

Item
Quick Assistance Button
Band Type
VHF MURS
Channels
1
Battery
(6) AA Alkaline Batteries, Provides Up To 7000 Transmissions
Material
Polycarbonate
Power Source
Battery
Includes
AA Battery Holder (Batteries Not Included), Internal Antenna, Radio Transmitter with Voice Storage Capability, Sealed Enclosure with Button
Output Watts
120 mW
For Use With
VHF MURS Radios
External Channel Select
No
Operating Range
1/4 mi
Inside Range (Floors)
2
Inside Range (Sq.-Ft.)
75,000 sq ft
Programmable Channels
7
Programmable Privacy Codes
Yes
Interference Eliminator
154
Color
Red
Product Type
Quick Assistance Button
Floor Range
2
Number of Interference Eliminator Codes
154
Coverage Area - Indoor
75,000 sq ft
Radio Frequency
VHF MURS (No License Required)
Includes Batteries
Batteries Included
Number of Radio Channels
1
Output Power
120 mW
Power Source - TS Only
Battery
Power Source - old
Battery
Shell Material
Polycarbonate
Wire Color
Red
Compatible Product Type
VHF MURS Radios

Description

Quick Assistance Button, Band Type VHF MURS, Material Polycarbonate, Channels 1, Output Watts 120 mW, Width (In.) 5 in, Height (In.) 7 3/5 in, Length (In.) 2 1/10 in, 7 Programmable Channels, 154, No External Channel Select, Battery (6) AA Alkaline Batteries, Provides Up To 7000 Transmissions, Operating Range 1/4 mi, Includes AA Battery Holder (Batteries Not Included), Internal Antenna, Radio Transmitter with Voice Storage Capability, Sealed Enclosure with Button, For Use With VHF MURS Radios

Ratings & reviews