Flat Suction Cup
- Mfr # 10.01.01.14127
- Zoro # G511471587
product price:Â
$
11.69
/ea
Sold in multiples of 10 for
$116.90
Key Features
Pad Type
Flat
Pad Material
NBR-ESD
Port Size
1/8 in
Pad Height
23.5 mm
Number of Folds
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10.01.01.14127
- Zoro #
- G511471587
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Port Size
- 1/8 in
- Pad Height
- 23.5 mm
- Pad Diameter
- 22.8 mm
- Outside Diameter
- 20 mm
- Overall Height
- 31.5 mm
Details
- Pad Type
- Flat
- Pad Material
- NBR-ESD
- Number of Folds
- 0
- Maximum Vacuum Pressure
- -0.6 bar
- Stroke
- 2 mm
- Item
- Vacuum Pad Assembly
- Weight
- 6.5 g
- Hardness
- 55 Shore A
- Series
- SUF
- Durometer
- 55 A
- Port Type
- G
- Pad Color
- Yellow
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 20 mm, Overall Height 31.5 mm, Pad Color Yellow, Pad Diameter 22.8 mm, Hardness 55 Shore A, Pad Height 23.5 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 2 mm, Weight 6.5 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.