Shop MOEN
See all product information
Create Account
Align Kd Pulldown Spring Chr
- Mfr # 5923
- Zoro # G512377895
product price:
$
619.14
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.5 GPM
Handle Type
Single 1 Handle Lever
Width
12.3 in
Length (In.)
24.8 in
Depth
3.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5923
- Zoro #
- G512377895
- UPC #
- 26508267028
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 12.3 in
- Length (In.)
- 24.8 in
- Depth
- 3.8 in
Details
- Finish
- Chrome
- Flow Rate
- 1.5 GPM
- Handle Type
- Single 1 Handle Lever
- Standards
- Lead Law Compliant
Description
- •Power Boost(TM) technology provides boosted water performance with the push of a button with - faster clean. faster fill.
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •faucet pulldown hose offers flexible water delivery and hose retracts with ease
- •features Duralock(TM) quick connect system for easy installation
- •one-handle lever handle makes it easy to adjust the water
- •aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
- •standard design mounts on the sink or countertop
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets current legislation, including ab1953 (california) and s152 (vermont)
- •limited lifetime warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.