Dolly for Rectangular Trash Container
- Mfr # 36921003
- Zoro # G512846148
product price:Â
$
83.99
/ea
Key Features
Material
Polypropylene (PP)
Color
Black
Length
22 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36921003
- Zoro #
- G512846148
- UPC #
- 085404007220
- Country of Origin
- Mexico
- Material
- Polypropylene (PP)
- Color
- Black
- Item
- Dolly for Rectangular Trash Container
Dimensions
- Length
- 22 in
- Width
- 14 in
Description
Dolly for Rectangular Trash Container
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.