Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 43 in L

  • Mfr # LDO-243639-2-6PO-95
  • Zoro # G0589294

product price: 
$
258.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
31 in
Overall Length
43 in
Overall Width
25 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-243639-2-6PO-95
Zoro #
G0589294
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
6" x 2" Polyolefin
Handle Type
Raised
Number of Shelves
2
Cart Shelf Style
Lipped/Flush Combination
Caster Material
Polyolefin
Capacity per Shelf
600 lb
Assembled/Unassembled
Assembled
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Low Deck Service Truck
Utility Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Gauge
14 ga
Handle Included
Yes
Distance Between Shelves
16-3/4 in
Finish
Powder Coated
Non-Marking
Yes
Distance Between Top and Middle Shelf
16-3/4"
Number of Compartments
0
Number of Drawers
0
Caster Brake Type
No Brake Included
Power Indicator
No
Caster Wheel/Tread Material
Polyolefin
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Caster Wheel Tread Type/Material
Standard Polyolefin
Caster Wheel Type
Standard
Lip Style
Combination
Platform Surface
Smooth
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
31 in
Overall Length
43 in
Overall Width
25 1/2 in
Shelf Length
36 in
Caster Dia.
6 in
Shelf Width
24 in
Lip Height
1-1/2 in
Handle Height
39 3/8 in
Top Shelf Height
29 in
Caster Width
1 1/4 in
Shelf LxW
36 in x 24 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
43 in x 25 1/2 in x 31 in
Caster Wheel Width
1 1/4 in
Shelf Lip Height
1-1/2"
Wire Rope Length
43 in
Length
43 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 43 in, Overall Width 26 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Handle Height 39 3/8 in, Top Shelf Height 29 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.