Shop DEWALT
See all product information
Create Account
Wire Shelf
- Mfr # DWST82812
- Zoro # G512923931
product price:Â
$
28.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Material
Steel
Features
35 lb Weight Capacity that can Support a Wide Variety of Products, Multiple Shelves can be used to Create a Longer Continuous Surface, Secures the Hook to the Rail
Overall Length
24 in
Compatible with Manufacturer Model No.
DWST82800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWST82812
- Zoro #
- G512923931
- UPC #
- 885911898676
- Country of Origin
- Belgium
- Item
- Shelf
- Color
- Black
- Material
- Steel
- Features
- 35 lb Weight Capacity that can Support a Wide Variety of Products, Multiple Shelves can be used to Create a Longer Continuous Surface, Secures the Hook to the Rail
- Compatible with Manufacturer Model No.
- DWST82800
- Series
- DEWALT(R) Workshop Storage System
- Includes Mounting Hardware
- Mounting Hardware Included
- Includes
- (1) 24 in Wire Shelf
- Total Load Capacity
- 35 lb
- For Use With
- Workshop Storage System
- Shell Material
- Steel
- Wire Color
- Black
- Compatible Product Type
- Workshop Storage System
- Traction Material
- Steel
Dimensions
- Overall Length
- 24 in
- Overall Width
- 12 in
- Overall Height
- 3 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- 35 lb Weight Capacity that can Support a Wide Variety of Products, Multiple Shelves can be used to Create a Longer Continuous Surface, Secures the Hook to the Rail
Description
Shelf, Color Black, Features 35 lb Weight Capacity that can Support a Wide Variety of Products, Multiple Shelves can be used to Create a Longer Continuous Surface, Secures the Hook to the Rail, Material Steel, Overall Length 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.