Shop DEWALT
See all product information
Create Account
DrawerDividerKit, Blk, Plastic, 19-1/8"L
- Mfr # DWST08521
- Zoro # G923933376
product price:Â
$
28.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
19 1/8 in
Material
Plastic
Color
Black
Number of Pieces
10
Divider Length
19 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWST08521
- Zoro #
- G923933376
- UPC #
- 0076174442557
- Country of Origin
- Israel
- Item
- Drawer Divider Kit
- Material
- Plastic
- Color
- Black
- Number of Pieces
- 10
- Compatible with Manufacturer Model No.
- DWST08520
- Number of Dividers
- 10
- Includes
- (4) Large Dividers, (6) Medium Dividers
- Features
- Series
- TOUGHSYSTEM(R) 2.0 DXL(TM)
- Compatible with Product Type
- TOUGHSYSTEM 2.0(R) Dxl 30 in 2-Drawer Unit
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Overall Height
- 19 1/8 in
- Divider Length
- 19 1/8 in
- Divider Height
- 19 1/8 in
- Divider Width
- 2 3/4 in
- Overall Width
- 2 3/4 in
- Overall Length
- 19 1/8 in
- Wire Rope Length
- 19 1/8 in
- Length
- 19 1/8 in
- Fits Chest Size
Description
Drawer Divider Kit, Compatible with Grainger Part Number 827TM9, Compatible with Manufacturer Model No. DWST08520, Compatible with Product Type TOUGHSYSTEM 2.0(R) Dxl 30 in 2-Drawer Unit, Divider Height 19 1/8 in, Divider Length 19 1/8 in, Divider Width 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.