DrawerDividerKit, Blk, Plastic, 19-1/8"L
- Mfr # DWST08511
- Zoro # G223933847
product price:Â
$
28.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Compatible with Manufacturer Model No.
DWST08510
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Divider Width
2 3/4 in
Divider Height
19 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWST08511
- Zoro #
- G223933847
- UPC #
- 0076174442540
- Country of Origin
- Israel
- Item
- Drawer Divider Kit
- Features
- Compatible with Manufacturer Model No.
- DWST08510
- Includes
- (2) Large Dividers, (3) Medium Dividers
- Series
- TOUGHSYSTEM(R) 2.0 DXL(TM)
- Number of Pieces
- 5
- Material
- Plastic
- Color
- Black
- Compatible with Product Type
- TOUGHSYSTEM 2.0(R) Dxl 30 in Deep Drawer
- Number of Dividers
- 5
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Dimensions
- Divider Width
- 2 3/4 in
- Divider Height
- 19 1/8 in
- Divider Length
- 19 1/8 in
- Overall Width
- 2 3/4 in
- Overall Height
- 19 1/8 in
- Overall Length
- 19 1/8 in
- Wire Rope Length
- 19 1/8 in
- Length
- 19 1/8 in
- Fits Chest Size
Description
Drawer Divider Kit, Compatible with Grainger Part Number 827TM8, Compatible with Manufacturer Model No. DWST08510, Compatible with Product Type TOUGHSYSTEM 2.0(R) Dxl 30 in Deep Drawer, Divider Height 19 1/8 in, Divider Length 19 1/8 in, Divider Width 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.