Vacuum Table Cover, Cotton, Polyester
- Mfr # 6000VBAUCR
- Zoro # G513302094
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Length
23 in
Overall Width
10 in
Color
Blue
Material
Cotton, Polyester
Product Type
Utility Buck Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6000VBAUCR
- Zoro #
- G513302094
- UPC #
- 885885003069
- Country of Origin
- Italy
Dimensions
- Overall Length
- 23 in
- Overall Width
- 10 in
- Height
- 1 in
- Wire Rope Length
- 23 in
- Length
- 23 in
Details
- Item
- Vacuum Table Cover
- Color
- Blue
- Material
- Cotton, Polyester
- Product Type
- Utility Buck Cover
- Compatible Manufacturer Part Number
- 6600VB
- Shell Material
- Cotton, Polyester
Description
Vacuum Table Cover,Cotton,Polyester
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.