Ironing Board Cover, 18 in W, 48 in L
- Mfr # 600VBACR
- Zoro # G823924450
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
18 in
Overall Length
48 in
Product Type
Ironing Board Cover
Wire Rope Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 600VBACR
- Zoro #
- G823924450
- UPC #
- 885885007029
- Country of Origin
- Italy
- Color
- Gray
- Item
- Ironing Board Cover
- Product Type
- Ironing Board Cover
- Wire Color
- Gray
Dimensions
- Overall Width
- 18 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Ironing Board Cover, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.