Shop LOGITECH
See all product information
Create Account
Folio Touch iPad Air 4/5th Gen
Mfr # 920009952
Zoro # G513750826
product price:Â
$
224.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Width
7.4 in
Height
10.1 in
Material
Woven Fabric
Closure Type
Magnetic
Style
Folio
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920009952
- Zoro #
- G513750826
- UPC #
- 97855163462
- Country of Origin
- China
Dimensions
- Width
- 7.4 in
- Height
- 10.1 in
- Depth
- 0.8 in
Details
- Item
- Keyboard/Cover Case
- Material
- Woven Fabric
- Closure Type
- Magnetic
- Style
- Folio
- Tablet Model Compatibility
- iPad Air (5th Generation), iPad Air (4th Generation)
- Compatibility
- Apple - iPad Air (4th Generation)(A2316, A2324, A2325, A2072)iPad Air (5th Generation)(A2588, A2589, A2591), Pencil (2nd Generation), Logitech - Crayon
- Durability
- Scratch Resistant, Bump Resistant, Spill Resistant, Scuff Resistant, Drop Resistant
- Package Contents
- Folio Touch for iPad Air (4th generation) - Oxford Grey (Channel Version), Quick Start Guide, IID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.