Backsaver Soil Sampler
- Mfr # 16220
- Zoro # G514595105
product price:Â
$
688.99
/ea
Free Shipping & Returns
Key Features
Includes
Sampler, Tubes Sold Separately
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16220
- Zoro #
- G514595105
- UPC #
- 816432020017
- Country of Origin
- United States
- Includes
- Sampler, Tubes Sold Separately
Description
Don't risk serious injury to your back, hands, or wrists. Pull samples easily with our JMC Backsaver Handle. Fitted with an 18 inch JMC Sampling Tube, this handle allows you to gather soil samples down to 46 inches. No bending over - handgrip stays at waist level throughout the sampling procedure.Simply step down on the footpedal to plant your sampling tube. Then, bend your knees, grab the handgrip now near waist level, and straighten your legs to lift the sampler out of the ground. Remove your sample with the JMC Special Cleaner and you are ready to sample again. Order sample tubes separately. Insert the tube into the same hole in the ground. Step lightly on the footpedal to release the sliding rod inside the handle. Let 8 to 12 inches of the rod slide out of the handle. Then step down hard on the footpedal to lock the rod and drive the sampling tube further into the ground. When the tube is full You can track depth by looking at the holes in the side of the Backsaver Handle, grab the handgrips and straighten your legs to lift the tube from the ground as you did before. When the handgrip gets too high, step lightly on the foot pedal and slide some of the rod back into the handle. Continue lifting the handgrips and adjusting the handles height as needed until the tube comes out of the ground. After cleaning the tube, either reenter the same hole for a deeper sample or move to a new site.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.