Apparatus 19"L Soil Sampler
- Mfr # 3KHF8
- Zoro # G002697403
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Length
19.5
Material
Chrome Plated Steel
Outside Diameter
0.62
Material of Construction
Chrome Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3KHF8
- Zoro #
- G002697403
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 19.5
- Outside Diameter
- 0.62
Details
- Material
- Chrome Plated Steel
- Material of Construction
- Chrome Plated Steel
Description
This Oakfield Soil Sampler has replaceable screw-on tips so you can keep it working at maximum efficiency to penetrate the toughest soil. Comes with one regular soil tip. Replacement tips sold separately: Dry Soil Tip (Item No. TP1), Regular Soil Tip (Item No. TP2), Wet Soil Tip (Item No. TP3) or Stony/Gravelly Soil Tip (Item No. TP4).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.