Shop TRIPP LITE
See all product information
Create Account
Display Mount
- Mfr # DMSW1332MTAA
- Zoro # G516099892
product price:Â
$
91.69
/ea
Key Features
Overall Length
3 3/4 in
Standards
RoHS Compliant, Trade Agreements Act (TAA)
Overall Width
3 7/8 in
Compatible Diagonal Screen Size Minimum
13 in
Weight Capacity
22 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMSW1332MTAA
- Zoro #
- G516099892
- UPC #
- 037332286482
- Country of Origin
- Taiwan, Province of China
- Item
- Display Mount
- Standards
- RoHS Compliant, Trade Agreements Act (TAA)
- Weight Capacity
- 22 lb
- Number of Monitors
- 1
- Features
- Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle
- For Use With
- Monitor/HDTV
- Color
- Silver
- Material
- Aluminum
- Mount Mechanism
- Slat Rail
- Includes
- (4) M4 x 10 Screws, Cable Management Clip, Hex Wrench
Description
Display Mount, Material Aluminum, Color Silver, Weight Capacity 22 lb, Features Positions Your Monitor at the Perfect Viewing Angle, Requires Slat Wall System for Installation, Swivel and Tilt the Screen to Find the Perfect and Most Comfortable Viewing Angle, Standards RoHS Compliant, Trade Agreements Act (TAA), Includes (4) M4 x 10 Screws, Cable Management Clip, Hex Wrench