Shop TRIPP LITE

Fiber Cable

  • Mfr # N381C-03M
  • Zoro # G516137143

product price: 
$
60.29
/ea

Key Features

Mode
Single Mode
End 1 Connection Type
CS
End 2 Connection Type
CS
Jacket Color
Yellow
Overall Length
3 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N381C-03M
Zoro #
G516137143
UPC #
037332258007
Country of Origin
China
Item
Fiber Cable
Mode
Single Mode
End 1 Connection Type
CS
End 2 Connection Type
CS
Jacket Color
Yellow
Jacket Material
LSZH
Fiber Count
2
Number of Fibers
Duplex
Fire Rating
Riser
Attenuation
0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer
NEC Article and Type
Not Rated
Standards
REACH, RoHS Compliant
End 1 Contact Type Finish
UPC
Product Type
Patch Cord
Operating Temperature - Minimum
-4 Degrees F
Includes Jacket
Jacketed
End 2 Connection Gender
Male
Operating Temperature - Maximum
140 Degrees F
Maximum Distance
2,000m @ 1310nm
Fiber Type
OS2
End 1 Connection Gender
Male
End 2 Contact Type Finish
UPC
For Use With
Network Device
Jacket Type
LSZH
Features
Push-Pull Tab

Dimensions

Overall Length
3 m
Clad Dimension
125 micron
Bandwidth
400 GBps @ 2km or Less @ 1310nm
Core Diameter
9 micron
Cable Diameter
600 micron
Wire Rope Length
9.8 ft
Length
9.8 ft
Cable Length
9.84 ft
Core Dimension
9 µm

Description

Fiber Cable, Mode Single Mode, End 1 Connection Type CS, End 2 Connection Type CS, Jacket Color Yellow, Overall Length 9.8 ft, Jacket Material LSZH, Cable Diameter 600 micron, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.22 dB/km @ 1550 Nanometer; 0.36 dB/km @ 1310 Nanometer, Bandwidth 400 GBps @ 2km or Less @ 1310nm, Maximum Distance 2,000m @ 1310nm, NEC Article and Type Not Rated, Standards REACH, RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.