Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cords
- Mfr # SP-12SCMMOM43
- Zoro # G023744094
product price:Â
$
45.39
/ea
Key Features
Mode
Multi-Mode
Standards
GR 326, ISO9001, RoHS Compliant
Cable Diameter
0.9 mm
Core Diameter
50 micron
Fiber Type
OM4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP-12SCMMOM43
- Zoro #
- G023744094
- UPC #
- -
- Country of Origin
- China
- Mode
- Multi-Mode
- Standards
- GR 326, ISO9001, RoHS Compliant
- Fiber Type
- OM4
- Jacket Material
- No Jacket
- End 1 Connection Type
- SC
- Item
- Fiber Optic Patch Cords
- End 1 Contact Type Finish
- UPC
- End 2 Connection Type
- Bare
- Fiber Count
- 12
- Includes Jacket
- Unjacketed
- Operating Temperature - Minimum
- -40 Degrees C
- Operating Temperature - Maximum
- 75 Degrees C
- Product Type
- Pigtail
Dimensions
- Cable Diameter
- 0.9 mm
- Core Diameter
- 50 micron
- Overall Length
- 3 m
- Clad Dimension
- 125 micron
- Wire Rope Length
- 3 m
- Length
- 3 m
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type Bare, Jacket Color Not Applicable, Overall Length 3 m, Jacket Material No Jacket, Cable Diameter 0.9 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 12, Standards GR 326, ISO9001, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.