Air Filter, Round, Engine
- Mfr # AF26351
- Zoro # G516229862
product price:Â
$
34.59
/ea
Key Features
Filter Design
Radial Seal
Outside Diameter
2 31/32 in
Inside Diameter - Bottom
1 7/8 in
Inside Diameter
1 7/8 in
Fit Type
Vehicle Specific
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF26351
- Zoro #
- G516229862
- UPC #
- 638217149740
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 2 31/32 in
- Inside Diameter - Bottom
- 1 7/8 in
- Inside Diameter
- 1 7/8 in
- Overall Height
- 10 3/16 in
Details
- Filter Design
- Radial Seal
- Item
- Air Filter
- Fit Type
- Vehicle Specific
- Shape
- Round
- Product Type
- Engine Air Filter
- Fleetguard
- AF26168, AH19482, AH19486
- Compatible Vehicle Type
- Trucks
- Compatible Vehicle Make
- Bobcat, Rollmops
- Use Location
- Engine
- Compatible Manufacturer Model Number
- 6690908, 7020361
- Media Material
- Synthetic Media
- Compatible with Manufacturer Model Number
- 6690908, 7020361
- For Manufacturer Part Number
- 6690908, 7020361
- Compatible with Mfr. Model Number
- 6690908, 7020361
- Compatible Manufacturer Part Number
- 6690908, 7020361
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.