Engine Air Filter, Axial Seal
- Mfr # AF4510
- Zoro # G023525303
product price:Â
$
60.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Filter Design
Axial Seal
Compatible Vehicle Type
Construction Equipment, Farm Equipment
Baldwin Interchange
PA2489
Overall Height
10 3/4 in
Inside Diameter
1 17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF4510
- Zoro #
- G023525303
- UPC #
- 638217019043
- Country of Origin
- Italy
- Filter Design
- Axial Seal
- Compatible Vehicle Type
- Construction Equipment, Farm Equipment
- Baldwin Interchange
- PA2489
- Item
- Engine Air Filter
- Use Location
- Engine
- Compatible with Manufacturer Model Number
- 120SXJ, 121B, 1845F, 221B, 2345F, 33RTS, 400RTS, 40RTS, 4384, 4504, 4511S, 4512S, 4514, 4524, 4534, 4554, 500RTS, 580, 580F, 6534, 7534, 8512S, 8544, KHK151, RS 502, S40, S45, TB68
- Compatible Vehicle Make
- Benfra, Case IH, Genie, JLG Industries, John Deere, Kubota, Nilfisk, Takeuchi
- Fit Type
- Vehicle Specific
- Product Type
- Air Filter Element
- Compatible Manufacturer Model Number
- 120SXJ, 121B, 1845F, 221B, 2345F, 33RTS, 400RTS, 40RTS, 4384, 4504, 4511S, 4512S, 4514, 4524, 4534, 4554, 500RTS, 580, 580F, 6534, 7534, 8512S, 8544, KHK151, RS 502, S40, S45, TB68
- For Manufacturer Part Number
- 120SXJ, 121B, 1845F, 221B, 2345F, 33RTS, 400RTS, 40RTS, 4384, 4504, 4511S, 4512S, 4514, 4524, 4534, 4554, 500RTS, 580, 580F, 6534, 7534, 8512S, 8544, KHK151, RS 502, S40, S45, TB68
- Compatible with Mfr. Model Number
- 120SXJ, 121B, 1845F, 221B, 2345F, 33RTS, 400RTS, 40RTS, 4384, 4504, 4511S, 4512S, 4514, 4524, 4534, 4554, 500RTS, 580, 580F, 6534, 7534, 8512S, 8544, KHK151, RS 502, S40, S45, TB68
- Compatible Manufacturer Part Number
- 120SXJ, 121B, 1845F, 221B, 2345F, 33RTS, 400RTS, 40RTS, 4384, 4504, 4511S, 4512S, 4514, 4524, 4534, 4554, 500RTS, 580, 580F, 6534, 7534, 8512S, 8544, KHK151, RS 502, S40, S45, TB68
Dimensions
- Overall Height
- 10 3/4 in
- Inside Diameter
- 1 17/32 in
- Outside Diameter
- 2 19/32 in
Description
Engine Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.