Shop SEALSHIELD
See all product information
Create Account
Seal Shield Silver Storm Wireless Medical Mouse - AES128 Encryption
- Mfr # STWM042WE
- Zoro # G516471513
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
White
Number of Buttons
2
Height
1.4 in
Scroller Type
Scroll Wheel
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STWM042WE
- Zoro #
- G516471513
- UPC #
- 810491000000
- Country of Origin
- China
- Item
- Mouse
- Color
- White
- Number of Buttons
- 2
- Scroller Type
- Scroll Wheel
- Environmentally Friendly
- Yes
- Movement Resolution (dpi)
- 1000
- Pointing Device Wireless Technology
- Radio Frequency
- Frequency
- 2.40 GHz
- Pointing Device Connectivity Technology
- Wireless
- Movement Detection
- Optical
- Interfaces
- USB
- Includes
- Silver Storm Wireless Medical Mouse - AES128 Encryption Charging Base with 3 Ports RF Dongle Reciever
- Package Contents
- Silver Storm Wireless Medical Mouse - AES128 Encryption, Charging Base with 3-Ports, RF Dongle Reciever
- Product Line
- Silver Storm
Dimensions
- Height
- 1.4 in
- Width
- 2.4 in
- Depth
- 4.6 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.