Shop R-GO

ergonomic mouse, HE Break - large, left, wireless

  • Mfr # RGOHELELAWL
  • Zoro # G714909832

product price: 
$
89.79
/ea

Key Features

Color
Black
Material
Plastic
Compatible With
Windows, Mac OS
Number of Buttons
5
Width
3.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RGOHELELAWL
Zoro #
G714909832
UPC #
8719274491330
Country of Origin
China

Dimensions

Width
3.7 in
Height
3.1 in
Length
4.3 in
Pointing Device Cable Length
4.92 ft
Hand/Palm Size
Large

Details

Item
Mouse
Color
Black
Material
Plastic
Compatible With
Windows, Mac OS
Number of Buttons
5
Pointing Device Connectivity Technology
Wireless
Device Supported
Computer
Ergonomic Fit
Left-handed
Pointing Device Features
Plug & Play
Power Source
Batteries
Scroller Type
Scroll Wheel
Pointing Device Host Interface
USB Type A
Max. Battery Run Time
6.3 Day
Movement Detection
Optical
Movement Resolution
2400 dpi
OS Compatibility
Mac OS, Windows
Wireless Operating Frequency
2.40 GHz
Pointing Device Wireless Operating Distance
32.81 ft
Rechargeable
Yes
Battery Capacity
500 mAh
Platform Supported
Mac, PC
Interfaces
USB Type A
Movement Resolution (dpi)
2400
Frequency
2.40 GHz
Operating System Compatibility
Mac OS, Windows
Maximum Battery Run Time
6.3 Day
Compatible Devices
Computer
Product Line
HE

Description

R-GO HE ERGONOMIC MOUSE, LARGE HAND SIZE ABOVE 185MM, LEFT HANDED, WIRELESS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.