25' Basic Heated Hose
- Mfr # RVH1-25
- Zoro # G516492372
product price:Â
$
65.55
/ea
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Blue
Burst Pressure
400 PSI
Wire Size
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RVH1-25
- Zoro #
- G516492372
- UPC #
- 810196420021
- Country of Origin
- China
Dimensions
- Hose Length
- 25 ft
- Hose Inside Dia.
- 5/8 in
- Wire Size
- 18 AWG
- Thickness
- 5/8 in
Details
- Hose Tube Material
- PVC
- Hose Color
- Blue
- Item
- Drinking Water Hose
- Burst Pressure
- 400 PSI
- Application
- RV Hoses
- Standards
- NSF 61
- Temp. Range
- -4 Degrees to 176 Degrees F
- Voltage
- 120V
- Includes
- Sponge cover, Teflon tape, rubber ring, 3/4 GHT adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.