Shop CONTINENTAL
See all product information
Create Account
5/8 in ID x 75 ft L Garden Hose, EPDM Tube, Black, Brass x Brass Fitting
- Mfr # CWH058-75MF-G
- Zoro # G6157180
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/8 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Fitting A Diameter
5/8 in
Hose Fitting B Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWH058-75MF-G
- Zoro #
- G6157180
- UPC #
- -
- Country of Origin
- United States
- Hose Tube Material
- EPDM
- Hose Reinforcement Material
- Fiber
- Hose Color
- Black
- Hose Fitting A Type
- MGHT
- Hose Fitting B Type
- FGHT
- Item
- Garden Hose
- Kink Resistant
- Yes
- Burst Pressure
- 600 psi
- Hose Configuration
- Coupled Assembly
- Safety Factor
- 4:1
- Hose Cover Material
- EPDM
- Hose Strain Relief
- No
- Hose Fitting A Material
- Brass
- Max. Working Pressure @ 70 F
- 150 psi
- Standards
- No Standards Met
- Fitting Type
- MGHT x FGHT
- Fitting Material
- Brass x Brass
- Temp. Range
- -40 Degrees to 210 Degrees F
- Hose Fitting B Material
- Brass
- For Media Type
- Antifreeze, Ethylene Glycol, Glycerin, Water
- Compatible Chemicals
- Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin
Dimensions
- Hose Length
- 75 ft
- Hose Inside Dia.
- 5/8 in
- Hose Fitting A Diameter
- 5/8 in
- Hose Fitting B Diameter
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Outside Dia.
- 15/16 in
- Fitting Size
- 3/4 in x 3/4 in
Description
Item Garden Hose, Burst Pressure 600 psi, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Fitting Length Not Applicable, Fitting Material Brass x Brass, Fitting Size 3/4 in x 3/4 in, Fitting Type MGHT x FGHT, For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 5/8 in, Hose Fitting A Material Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.